Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MoleMax Animal Repellent Granules For Moles and Voles 5 lb

  • Mfr # 6914

  • Zoro # G316139019


product price: $15.59
/ea
Sold in multiples of 2 for $31.18

Key Features

Used For
Animal/Rodent Repellent
Overall Height
7.25 in
Overall Length
4.1 in
Overall Width
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6914
Zoro #
G316139019
UPC #
37321006916
Country of Origin
United States

Dimensions

Overall Height
7.25 in
Overall Length
4.1 in
Overall Width
10.9 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Description

Packaging Type: Shaker Jug, Product Form: Granules, Product Type: Animal Repellent, Ready to Use: Yes, Sub Brand: MoleMax, Treatment Coverage Area: 2500, Brand Name: Bonide, Application Frequency: , Safe for Edibles: Yes, Safe for Pets: Yes, Animal Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.