P-Captain Jack S Deadbug Brew Ready To Use 1 Quart
- Mfr # 917163
- Zoro # G604114889
product price:Â
$
40.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 917163
- Zoro #
- G604114889
- UPC #
- 37321002505
- Country of Origin
- China
Description
CAPTAIN JACK S DEADBUG BREW READY TO USEContains the all-natural insecticide spinosad. Provides excellent control of bagworms, leaf miners, beetles, caterpillars and colorado potato beetle. Also kills tent caterpillars, thrips and more! Use on fruits, vegetables, berries, citrus, grapes, nuts and ornamentals.
UPC : 037321002505
Size : 1 QUART
Length : 4.75
Width : 2.5
Height : 12
Product Type : Lawn & Garden Chemicals - Insecticides / Ready To Use
Shipping Dimensions: 4.75x2.5x12
This restricted item cannot be shipped to the following states : AK, HI
UPC : 037321002505
Size : 1 QUART
Length : 4.75
Width : 2.5
Height : 12
Product Type : Lawn & Garden Chemicals - Insecticides / Ready To Use
Shipping Dimensions: 4.75x2.5x12
This restricted item cannot be shipped to the following states : AK, HI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.