Shop BONIDE PRODUCTS

P-Poison Oak & Ivy Killer Ready To Use 1 Quart

  • Mfr # 109290
  • Zoro # G104114044

product price: 
$
38.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
109290
Zoro #
G104114044
UPC #
37321005063
Country of Origin
China

Description

POISON OAK & IVY KILLER READY TO USE
  • Controls a wide range of broadleaf weeds: poison oak and ivy, ragweed, dandelion, clover, buckhorn, canadian thistle.
  • Ready-to-use. No mixing, no mess.
  • Can be used as a spot spray to control weeds in lawn areas.
  • Apply when weeds are actively growing for best results.
  • Effects of weed killer appears after a few days.
  • May take up to 4 weeks to kill hard-to-kill weeds.

  • UPC : 037321005063
    Size : 1 QUART
    Length : 4.75
    Width : 2.5
    Height : 12
    Product Type : Lawn & Garden Chemicals - Herbicides / Ready To Use
    Shipping Dimensions: 4.75x2.5x12
    This restricted item cannot be shipped to the following states : AK, AZ, CA, CO, HI, ID, MT, ND, NM, NV, OR, SD, UT, WA, WY

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.