Shop BONIDE PRODUCTS

P-Diatomaceous Earth 5 Pound 12151-121

  • Mfr # 917450

  • Zoro # G503983432


product price:  $63.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
917450
Zoro #
G503983432
UPC #
37321001218
Country of Origin
China

Description

DIATOMACEOUS EARTH
UPC : 037321001218
Size : 5 POUND
Length : 14.5
Width : 4.5
Height : 15.5
Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Insect Control
Shipping Dimensions: 14.5x4.5x15.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.