Shop HANSGROHE
See all product information
Create Account
Dog Shower Dog Shower + Quick Connect, 3-Spray, 1.75 GPM, in White
- Mfr # 04973700
- Zoro # G922972215
product price:Â
$
146.30
/ea
Free Shipping & Returns
Key Features
Color
White
Height
7 in
Length
31 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04973700
- Zoro #
- G922972215
- UPC #
- -
- Country of Origin
- Unknown
- Color
- White
- Item
- Dog Shower
Dimensions
- Height
- 7 in
- Length
- 31 in
- Width
- 4.5 in
Description
The hansgrohe DogShower was developed by shower experts together with dog owners, groomers and dog psychologists in order to provide for an enjoyable dog shower experience. With soft water sprays and massage nozzles, your next dog shower is now easier than ever. The hansgrohe DogShower can be used on all dog breeds and fur types. The silicone spray nozzles make it easy to fully soak your dog's fur with water and make it easier to rinse all of the shampoo. For indoor and outdoor use, the hansgrohe DogShower makes bath time easier for both you and your four-legged friend.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.