Shop BONIDE PRODUCTS
Create Account
P-Moletox Mole & Gopher Killer 1 Pound
- Mfr # 912014
- Zoro # G604115053
product price:Â
$
36.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912014
- Zoro #
- G604115053
- UPC #
- 37321006985
- Country of Origin
- China
Description
MOLETOX MOLE & GOPHER KILLERPoison bait for use against moles and pocket gophers in lawns and other non-crop areas. Also used to protect bulbs at fall planting. Only apply bait underground, 1 teaspoon treats an active burrow or tunnel. Must be applied to an active tunnel.
UPC : 037321006985
Size : 1 POUND
Length : 3.25
Width : 2.75
Height : 11
Product Type : Critter Control - Moles And Groundhogs / Killing Agents
Shipping Dimensions: 3.25x2.75x11
This restricted item cannot be shipped to the following states : CA, DC, NC, NH
UPC : 037321006985
Size : 1 POUND
Length : 3.25
Width : 2.75
Height : 11
Product Type : Critter Control - Moles And Groundhogs / Killing Agents
Shipping Dimensions: 3.25x2.75x11
This restricted item cannot be shipped to the following states : CA, DC, NC, NH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.