Rodenticide, 4 lb, 10 in H, Green
- Mfr # 754
- Zoro # G2229832
product price:Â
$
86.45
/ea
Key Features
Used For
Rodents
Overall Width
10 1/4 in
Weight
4 lb
Active Ingredients
Bromethalin
Includes
(128) 0.5 oz Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 754
- Zoro #
- G2229832
- UPC #
- 076706754004
- Country of Origin
- United States
- Item
- Rodenticide
- Used For
- Rodents
- Weight
- 4 lb
- Active Ingredients
- Bromethalin
- Includes
- (128) 0.5 oz Bags
- Color
- Green
- Form
- Pellets
- Standards
- 29 CFR 1910.1200, EPA Registered
- Product Type
- Rodenticide
- Indoor/Outdoor Use
- Indoor/Outdoor
- Container Type
- Pail
- Targeted Animals
- Mice, Rats
- Reusable
- No
- Wire Color
- Green
Dimensions
- Overall Width
- 10 1/4 in
- Overall Height
- 10 in
- Container Size
- 4 lb
- Overall Depth
- 10 1/4 in
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Bromethalin, Form Pellets, Container Type Pail, Container Size 4 lb, Overall Height 10 in, Overall Width 10 1/4 in, Overall Depth 10 1/4 in, Includes (128) 0.5 oz Bags, Color Green, Indoor/Outdoor Use Indoor/Outdoor, Reusable No, Standards 29 CFR 1910.1200, EPA Registered
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.