Zoro Homepage

Sucker Punch, Liquid, White, 16 oz

  • Mfr # 2761

  • Zoro # G416224417


product price: $45.99
/ea

Key Features

Contains
Napthaleneacetate Acid Ethyl Ester
pH Range
8 to 9
Capacity
16 oz
Width
8.5 in
Boiling Point
210° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2761
Zoro #
G416224417
UPC #
37321027614
Country of Origin
United States

Dimensions

Width
8.5 in
Length
6.5 in
Depth
11.5 in

Details

Contains
Napthaleneacetate Acid Ethyl Ester
pH Range
8 to 9
Capacity
16 oz
Boiling Point
210° F
Color
White
Flash Point
300° F
Odor/Scent
Mild Chemical
Form
Liquid

Description

A plant growth regulator that stops suckers sprouting from roots and pruning cuts of ornamental trees, fruit trees and other woody plants. Lasts 6 months. Spray on RTU trigger and brush on, brush top applicators included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.