Sulfur Organic Concentrated Dust Fungicide 4 lb

  • Mfr # 1428

  • Zoro # G016251172


product price:  $19.35
/ea
Sold in multiples of 2 for $38.70

Key Features

Width
12.15 in
Length
2.95 in
For Use On
Fungus Control
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1428
Zoro #
G016251172
UPC #
37321001423
Country of Origin
United States

Dimensions

Width
12.15 in
Length
2.95 in
Height
9.75 in

Details

For Use On
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: 90 Percent Sulfur, Fertilizer Component: No, Organic: Yes, Product Form: Dust, Product Type: Fungicide, Sub Brand: Sulfur, Brand Name: Bonide, Concentrated: Yes, Contact or Systemic: Contact, Container Size: 4, Coverage Area: , Safe for

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.