Zoro Homepage

Wilt Stop Liquid Evergreens/Flowers/Shrubs/Trees 40 oz

  • Mfr # 099

  • Zoro # G916251128


product price: $13.25
/ea
Sold in multiples of 2 for $26.50

Key Features

For Use With
Specialty Plant Products
Height
4.9 in
Length
2.5 in
Width
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099
Zoro #
G916251128
UPC #
37321000990
Country of Origin
United States

Dimensions

Height
4.9 in
Length
2.5 in
Width
11.9 in

Details

Item
Plant Food
For Use With
Specialty Plant Products

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Liquid, Product Type: Evergreens/Flowers/Shrubs/Trees, Season Use: Winter, Sub Brand: Wilt Stop, Time Release: , Brand Name: Bonide, Concentrated: No, Container Size: 40, Coverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.