1-1/2in 3-WAY PVC T-PORT BALL VALVE & SPRING RETURN PNEUMATIC ACTUATOR
- Mfr # 8P3TSRPVC-1-1/2
- Zoro # G711494454
product price:Â
$
713.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8P3TSRPVC-1-1/2
- Zoro #
- G711494454
- UPC #
- -
- Country of Origin
- Italy
Description
1-1/2in PVC-BV3T DIRECT MOUNT, 3-WAY PVC, FULL PORT T-PORT BALL VALVE W SPRING RETURN PNEUMATIC ACTUATOR, VALVE: 3-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 2in, NPT AND SOCKET ENDS INCLUDED, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, Lin AND Tin PORT VITON SEATS AND SEALS AVAILABLE, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.