Shop BONOMI NORTH AMERICA
Create Account
1/4in 2-WAY STAINLESS STEEL BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
- Mfr # M8E067-002-1/4
- Zoro # G711494324
product price:Â
$
439.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M8E067-002-1/4
- Zoro #
- G711494324
- UPC #
- -
- Country of Origin
- Italy
Description
1/4in 700076 NSF CERTIFIED DIRECT MOUNT, 2-WAY STAINLESS STEEL, FULL PORT BALL VALVE WITH VALBIA ELECTRIC ACTUATOR, VALVE: CF8M STAINLESS STEEL, FULL PORT, SIZES 1/4in TO 3in, ISO 5211 PAD, NSF 61, 372 CERTIFIED, PRESSURE RATING TO 1000 PSI, 150 PSI STEAM, VALVE TEMPERATURE -4 Degrees F TO 366 Degrees F, BLOW OUT PROOF STEM, P.T.F.E. SEATS WITH O-RING BACKING FOR LOW OPERATING TORQUE, P.T.F.E. SEALS AND DOUBLE O-RING STEM SEAL DESIGN FOR EXTENDED CYCLE LIFE, SEAL DESIGN FOR EXTENDED CYCLE LIFE, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, THERMAL RELIEF PROTECTION, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.