3/4in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
- Mfr # 8E3TPVC-002-3/4
- Zoro # G711494300
product price:Â
$
537.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8E3TPVC-002-3/4
- Zoro #
- G711494300
- UPC #
- -
- Country of Origin
- Italy
Description
3/4in PVC-BV3T DIRECT MOUNT, 3-WAY PVC, FULL PORT BALL VALVE W ELECTRIC ACTUATOR SIZES, VALVE: 3-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 2in, NPT AND SOCKET ENDS INCLUDED, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, Lin AND Tin PORT VITON SEATS AND SEALS AVAILABLE, ACTUATOR: ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.