Shop BONOMI NORTH AMERICA
Create Account
3in 2-WAY 60 Degrees V-PORT BALL VALVE & 100-240VAC METAL ON/OFF MODULATING ELECTRIC ACTUATOR
- Mfr # M8E700076V60-023-3
- Zoro # G711494379
product price:Â
$
2,066.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M8E700076V60-023-3
- Zoro #
- G711494379
- UPC #
- -
- Country of Origin
- Italy
Description
3in 700076V6 2-WAY STAINLESS STEEL DIRECT MOUNT, V-PORT BALL VALVE WITH METAL ELECTRIC ACTUATOR W POSITIONER, VALVE: 60 Degrees V-PORT, SIZES 1/2in TO 3in, 1/2in TO 3in - PRESSURE RATING 1000 PSI, 150 PSI STEAM, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F, BLOW OUT PROOF STEM, 23% CARBON-FILLED P.T.F.E. AND 2% GRAPHITE FILLED P.T.F.E. SEATS, LOW OPERATING TORQUE, P.T.F.E. SEALS AND DOUBLE O-RING STEM PACKING, 100 Degrees ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, ISO 5211 MOUNTING PAD/SQUARE STEM, ANSI B1.20.1 CONNECTIONS, ACTUATOR: POSITIONER, DUAL VOLTAGES, CSA, UL APPROVED, 100-240 VAC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.