4in 2-WAY LEAD FREE BRASS BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR
- Mfr # 8E064LF-002-4
- Zoro # G811494514
product price:Â
$
1,420.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8E064LF-002-4
- Zoro #
- G811494514
- UPC #
- -
- Country of Origin
- Italy
Description
4in 250N LF DIRECT MOUNT, 2-WAY LEAD FREE BRASS, FULL PORT BALL VALVE W ELECTRIC ACTUATOR, VALVE: LEAD-FREE BRASS, FULL PORT, SIZES 1/4in TO 4in, ISO 5211 PAD AND SQUARE STEM, PRESSURE RATING TO 600 WOG, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F, LOW TORQUE DESIGN WITH BACK UP O-RING SEATS, DOUBLE O-RING STEM SEAL DESIGN FOR EXTENDED CYCLE LIFE, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION at 80 PSI, NSF 61/372, ACTUATOR: NEMA 4, 4X HOUSING - CSA, UL APPROVED, 24 AC/DC, ISO 5211, F03/F05 BASE WITH 11MM FEMALE DRIVE, VB015 -12/24V AC - 50% DUTY CYCLE, VB030-VB110 - 12/24V DC AND 100-240V AC - 75% DUTY CYCLE, HIGH-STRENGTH, IMPACT RESISTANT IP67 TECHNOPOLYMER HOUSING, TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, PG11 ELECTRICAL CONNECTION/OPTIONAL, 1/2in CONDUIT
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.