Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0129LF-1/4-C1

  • Zoro # G116127636


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM, FKM
Inlet Connection Type
NPT
Stem Material
Brass
Valve Ways
3-Way
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0129LF-1/4-C1
Zoro #
G116127636
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.36 in
Inlet Connection Size
1/4 in
Nominal Valve Size
1/4 in

Details

Item
Pneumatically Actuated Three-Way Ball Valve
Seal Material
EPDM, FKM
Inlet Connection Type
NPT
Stem Material
Brass
Valve Ways
3-Way
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Minimum
90 psi
Maximum Pressure - Steam
100 psi
Operating Temperature - Minimum
-4 Degrees F
Outlet Connection Gender - Side 1
Female
Valve Series
355NLF
Outlet Connection Type - Side 2
NPT
Maximum Operating Pressure Differential
400 psi
For Media
Water
Maximum Pressure - Operating
400 psi
Inlet Connection Gender
Female
Average Surface Roughness (Ra)
Less Than 1.0 micron
Inlet Connection Entry
Side
Outlet Connection Gender - Side 2
Female
Actuator Series
DA
Coefficient of Volume (Cv)
3.26
Actuator Air Port Connection
1/4 in FNPT
Ball Material
Brass
NEMA Enclosure Rating
4, 4X
Outlet Connection Type - Side 1
NPT
Ball Port Style
Standard Port
3-A Standard Compliance
Not Rated
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Air Pressure - Maximum
100 psi
Actuator Operation
Air to Air
Flow Pattern
T Flow
Fail Safe Position
Fail Last
Valve Construction
Two-Piece
Manufacturer Warranty
1 yr
Stem Type
Blowout Resistant
Included Mounting
ISO 5211 Actuator Mounting Pad
Body Material
Brass
Seat Material
PTFE

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern T Flow, Nominal Valve Size 1/4 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.