Zoro Homepage

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0130LF-1-1/4-C1

  • Zoro # G616127617


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
100 psi
Ball Material
Brass
Actuator Air Port Connection
1 1/4 in FNPT
Outlet Connection Type - Side 2
NPT
Ball Port Style
Standard Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0130LF-1-1/4-C1
Zoro #
G616127617
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
1 1/4 in
Overall Length
4.04 in
Nominal Valve Size
1 1/4 in

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.