Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0130LF-2-1/2-C2

  • Zoro # G216127680


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
2 1/2 in
Stem Type
Blowout Resistant
For Media
Water
Inlet Connection Gender
Female
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0130LF-2-1/2-C2
Zoro #
G216127680
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Inlet Connection Size
2 1/2 in
Overall Length
6.93 in

Details

Item
Pneumatically Actuated Three-Way Ball Valve
Stem Type
Blowout Resistant
For Media
Water
Inlet Connection Gender
Female
Manufacturer Warranty
1 yr
Outlet Connection Type - Side 1
NPT
Actuator Series
DA
Actuator Operation
Air to Air
Average Surface Roughness (Ra)
Less Than 1.0 micron
Ball Material
Brass
Actuator Air Pressure - Minimum
90 psi
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Valve Construction
Two-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Body Material
Brass
Actuator Air Port Connection
2 1/2 in FNPT
Seal Material
EPDM, FKM
Coefficient of Volume (Cv)
64.74
Outlet Connection Gender - Side 2
Female
NEMA Enclosure Rating
4, 4X
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Ball Port Style
Standard Port
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
100 psi
Flow Pattern
L Flow
Valve Ways
3-Way
Maximum Pressure - Operating
400 psi
Operating Temperature - Maximum
366 Degrees F
Included Pilot Solenoid
24V DC Pilot Solenoid
Outlet Connection Gender - Side 1
Female
Seat Material
PTFE
Maximum Pressure - Steam
100 psi
Inlet Connection Entry
Side
Outlet Connection Type - Side 2
NPT
Inlet Connection Type
NPT
Valve Series
365NLF
Maximum Operating Pressure Differential
400 psi

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Valve Deactivated State Not Applicable, Included Pilot Solenoid 24V DC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.