Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0131LF-1-1/4-C1

  • Zoro # G316246014


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Inlet Connection Entry
Side
Seal Material
EPDM, FKM
Actuator Series
SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0131LF-1-1/4-C1
Zoro #
G316246014
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/4 in
Inlet Connection Size
1 1/4 in
Overall Length
4.04 in

Details

Operating Temperature - Maximum
366 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Inlet Connection Entry
Side
Seal Material
EPDM, FKM
Actuator Series
SR
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Pressure - Maximum
100 psi
Maximum Operating Pressure Differential
400 psi
Stem Type
Blowout Resistant
Actuator Air Pressure - Minimum
90 psi
Coefficient of Volume (Cv)
18.67
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Standard Port
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Spring
Outlet Connection Type - Side 1
NPT
Operating Temperature - Minimum
-4 Degrees F
Item
Pneumatically Actuated Three-Way Ball Valve
Inlet Connection Gender
Female
Maximum Pressure - Steam
100 psi
Ball Material
Brass
Inlet Connection Type
NPT
NEMA Enclosure Rating
4, 4X
Body Material
Brass
Outlet Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Outlet Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Valve Construction
Two-Piece
Maximum Pressure - Operating
400 psi
Valve Ways
3-Way
For Media
Water
Outlet Connection Gender - Side 2
Female
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Stem Material
Brass
Flow Pattern
T Flow
Fail Safe Position
Fail Closed
Valve Series
355NLF
Actuator Air Port Connection
1 1/4 in FNPT
Seat Material
PTFE

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern T Flow, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.