Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0131LF-2-C1

  • Zoro # G416246006


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Actuator Series
SR
Outlet Connection Gender - Side 2
Female
Nominal Valve Size
2 in
Inlet Connection Type
NPT
Coefficient of Volume (Cv)
43.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0131LF-2-C1
Zoro #
G416246006
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Overall Length
5.41 in
Inlet Connection Size
2 in

Details

Actuator Series
SR
Outlet Connection Gender - Side 2
Female
Inlet Connection Type
NPT
Coefficient of Volume (Cv)
43.76
Manufacturer Warranty
1 yr
Outlet Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Standard Port
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Spring
Operating Temperature - Maximum
366 Degrees F
Average Surface Roughness (Ra)
Less Than 1.0 micron
Outlet Connection Type - Side 2
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Seal Material
EPDM, FKM
Actuator Air Pressure - Minimum
90 psi
Maximum Pressure - Steam
100 psi
Stem Material
Brass
For Media
Water
Valve Series
355NLF
Maximum Operating Pressure Differential
400 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Air Port Connection
2 in FNPT
Item
Pneumatically Actuated Three-Way Ball Valve
Valve Ways
3-Way
Stem Type
Blowout Resistant
Ball Material
Brass
Fail Safe Position
Fail Closed
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
NPT
Flow Pattern
T Flow
Actuator Air Pressure - Maximum
100 psi
Body Material
Brass
Inlet Connection Gender
Female
Maximum Pressure - Operating
400 psi
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Construction
Two-Piece
3-A Standard Compliance
Not Rated
Seat Material
PTFE
NEMA Enclosure Rating
4, 4X

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern T Flow, Nominal Valve Size 2 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.