Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0132LF-1/4-C2

  • Zoro # G216246008


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
400 psi
Actuator Air Port Connection
1/4 in FNPT
Seal Material
EPDM, FKM
Body Material
Brass
Stem Type
Blowout Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0132LF-1/4-C2
Zoro #
G216246008
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1/4 in
Inlet Connection Size
1/4 in
Overall Length
2.36 in

Details

Maximum Pressure - Operating
400 psi
Actuator Air Port Connection
1/4 in FNPT
Seal Material
EPDM, FKM
Body Material
Brass
Stem Type
Blowout Resistant
Maximum Pressure - Steam
100 psi
Operating Temperature - Maximum
366 Degrees F
Coefficient of Volume (Cv)
3.5
Inlet Connection Entry
Side
Actuator Air Pressure - Minimum
90 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Valve Series
365NLF
Inlet Connection Type
NPT
Seat Material
PTFE
Flow Pattern
L Flow
For Media
Water
Maximum Operating Pressure Differential
400 psi
Inlet Connection Gender
Female
Outlet Connection Gender - Side 1
Female
Stem Material
Brass
NEMA Enclosure Rating
4, 4X
Outlet Connection Type - Side 1
NPT
Fail Safe Position
Fail Closed
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Outlet Connection Type - Side 2
NPT
Item
Pneumatically Actuated Three-Way Ball Valve
Outlet Connection Gender - Side 2
Female
Actuator Series
SR
Ball Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Ball Port Style
Standard Port
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
3-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Operation
Air to Spring
Manufacturer Warranty
1 yr
Actuator Air Pressure - Maximum
100 psi
Valve Construction
Two-Piece
3-A Standard Compliance
Not Rated

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Not Applicable, Included Pilot Solenoid 24V DC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 1/4 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.