Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0132LF-3-C1

  • Zoro # G216127642


product price: $1,432.99
/ea
Free Shipping & Returns

Key Features

3-A Standard Compliance
Not Rated
For Media
Water
Ball Material
Brass
Nominal Valve Size
3 in
Actuator Air Pressure - Maximum
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0132LF-3-C1
Zoro #
G216127642
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3 in
Overall Length
7.09 in
Inlet Connection Size
3 in

Details

Item
Pneumatically Actuated Three-Way Ball Valve
3-A Standard Compliance
Not Rated
For Media
Water
Ball Material
Brass
Actuator Air Pressure - Maximum
100 psi
Coefficient of Volume (Cv)
64.74
Body Material
Brass
Actuator Series
SR
Ball Port Style
Standard Port
Valve Construction
Two-Piece
Actuator Operation
Air to Spring
NSF Certifications for Food and Drinking Water
NSF 61
Outlet Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
90 psi
Outlet Connection Type - Side 2
NPT
Inlet Connection Entry
Side
Manufacturer Warranty
1 yr
Seal Material
EPDM, FKM
Operating Temperature - Maximum
366 Degrees F
Maximum Operating Pressure Differential
400 psi
Outlet Connection Type - Side 1
NPT
NEMA Enclosure Rating
4, 4X
Actuator Air Port Connection
3 in FNPT
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Steam
100 psi
Inlet Connection Type
NPT
Fail Safe Position
Fail Closed
Flow Pattern
L Flow
Stem Type
Blowout Resistant
Included Pilot Solenoid
110V AC Pilot Solenoid
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Outlet Connection Gender - Side 1
Female
Inlet Connection Gender
Female
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Ways
3-Way
Valve Series
365NLF
Stem Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
400 psi

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 3 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.