Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-1-1/2-C2

  • Zoro # G716127548


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Actuator Operation
Air to Air
Included Pilot Solenoid
24V DC Pilot Solenoid
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
Maximum Pressure - Operating
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-1-1/2-C2
Zoro #
G716127548
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Overall Length
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Operation
Air to Air
Included Pilot Solenoid
24V DC Pilot Solenoid
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
Maximum Pressure - Operating
600 psi
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
600 psi
Coefficient of Volume (Cv)
265.88
Actuator Air Port Connection
1 1/2 in FNPT
Stem Material
Brass
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Average Surface Roughness (Ra)
Less Than 1.0 micron
3-A Standard Compliance
Not Rated
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Construction
Two-Piece
Connection Gender - Side 2
Female
IP Rating
IP65
Actuator Series
DA
Seal Material
EPDM, FKM
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Seat Material
PTFE
Ball Port Style
Full Port
Connection Type - Side 1
NPT
Stem Type
Blowout Resistant
Connection Type - Side 2
NPT
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Series
250NLF
Actuator Air Pressure - Maximum
116 psi
Special Features
Actuator Compatible
Vented Ball Valve
Non-Vented
Ball Material
Brass
Connection Gender - Side 1
Female
Fail Safe Position
Fail Last
Body Material
Brass
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Minimum
80 psi
Included Mounting
ISO 5211 Actuator Mounting Pad

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.