Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-1-1/4-C1

  • Zoro # G016127620


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
Overall Length
3.54 in
Actuator Air Pressure - Maximum
116 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-1-1/4-C1
Zoro #
G016127620
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.54 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 1
NPT
IP Rating
IP65
Coefficient of Volume (Cv)
102.88
Special Features
Actuator Compatible
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 1
Female
Actuator Series
DA
3-A Standard Compliance
Not Rated
Body Material
Brass
Connection Gender - Side 2
Female
Maximum Pressure - Operating
600 psi
Connection Type - Side 2
NPT
Valve Series
250NLF
Valve Body Style
Straight
Manufacturer Warranty
1 yr
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
366 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Operating Temperature - Minimum
-4 Degrees F
Ball Material
Brass
Stem Material
Brass
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Average Surface Roughness (Ra)
Less Than 1.0 micron
Seal Material
EPDM, FKM
Stem Type
Blowout Resistant
Valve Ways
2-Way
Actuator Operation
Air to Air
Seat Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Operating Pressure Differential
600 psi
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Air Port Connection
1 1/4 in FNPT
For Media
Combustible Gases, Natural Gas, Steam, Water
Fail Safe Position
Fail Last

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.