Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-1-C2

  • Zoro # G816127530


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
1 in
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Connection Type - Side 1
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-1-C2
Zoro #
G816127530
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 in
Overall Length
3.23 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Connection Type - Side 1
NPT
Actuator Series
DA
Included Pilot Solenoid
24V DC Pilot Solenoid
Seal Material
EPDM, FKM
Valve Body Style
Straight
Ball Material
Brass
Actuator Air Pressure - Maximum
116 psi
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
600 psi
Operating Temperature - Minimum
-4 Degrees F
Stem Material
Brass
Special Features
Actuator Compatible
Valve Series
250NLF
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP65
Valve Ways
2-Way
Actuator Air Port Connection
1 in FNPT
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
49.71
Actuator Air Pressure - Minimum
80 psi
Body Material
Brass
Actuator Operation
Air to Air
Seat Material
PTFE
Manufacturer Warranty
1 yr
Maximum Operating Pressure Differential
600 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Fail Safe Position
Fail Last
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Construction
Two-Piece
Ball Port Style
Full Port

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.