Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-1/2-C2

  • Zoro # G016127606


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
600 psi
Actuator Air Port Connection
1/2 in FNPT
Valve Ways
2-Way
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
Less Than 1.0 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-1/2-C2
Zoro #
G016127606
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.52 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Pressure - Operating
600 psi
Actuator Air Port Connection
1/2 in FNPT
Valve Ways
2-Way
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
Less Than 1.0 micron
Ball Material
Brass
NEMA Enclosure Rating
4, 4X
Stem Material
Brass
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Included Mounting
ISO 5211 Actuator Mounting Pad
Stem Type
Blowout Resistant
Coefficient of Volume (Cv)
18.84
Body Material
Brass
Manufacturer Warranty
1 yr
Included Pilot Solenoid
24V DC Pilot Solenoid
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Last
Seal Material
EPDM, FKM
Maximum Operating Pressure Differential
600 psi
IP Rating
IP65
Connection Type - Side 2
NPT
Actuator Air Pressure - Maximum
116 psi
Valve Series
250NLF
Actuator Operation
Air to Air
Special Features
Actuator Compatible
Actuator Series
DA
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-4 Degrees F
Seat Material
PTFE
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
Valve Construction
Two-Piece
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.