Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-1/4-C1

  • Zoro # G516127731


product price: $326.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Maximum Operating Pressure Differential
600 psi
Stem Material
Brass
Ball Material
Brass
Actuator Air Port Connection
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-1/4-C1
Zoro #
G516127731
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.24 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
IP Rating
IP65
Maximum Operating Pressure Differential
600 psi
Stem Material
Brass
Ball Material
Brass
Actuator Air Port Connection
1/4 in FNPT
Actuator Series
DA
Vented Ball Valve
Non-Vented
NEMA Enclosure Rating
4, 4X
Connection Type - Side 2
NPT
Actuator Air Pressure - Maximum
116 psi
Connection Gender - Side 1
Female
Seal Material
EPDM, FKM
Maximum Pressure - Steam
150 psi
Seat Material
PTFE
Ball Port Style
Full Port
Valve Series
250NLF
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Pilot Solenoid
110V AC Pilot Solenoid
Coefficient of Volume (Cv)
6.24
Manufacturer Warranty
1 yr
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
366 Degrees F
Valve Body Style
Straight
Actuator Operation
Air to Air
Valve Ways
2-Way
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Body Material
Brass
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-4 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Construction
Two-Piece
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
600 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Special Features
Actuator Compatible
Fail Safe Position
Fail Last
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
NPT
Stem Type
Blowout Resistant

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.