Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-2-1/2-C2

  • Zoro # G416245924


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Valve Body Style
Straight
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
150 psi
IP Rating
IP65
Special Features
Actuator Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-2-1/2-C2
Zoro #
G416245924
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5.95 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Valve Body Style
Straight
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
150 psi
IP Rating
IP65
Special Features
Actuator Compatible
Connection Gender - Side 1
Female
Valve Ways
2-Way
Item
Pneumatically Actuated Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type - Side 2
NPT
Maximum Pressure - Operating
600 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Stem Material
Brass
Ball Port Style
Full Port
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Air Pressure - Minimum
80 psi
Body Material
Brass
Operating Temperature - Maximum
366 Degrees F
Maximum Operating Pressure Differential
600 psi
Fail Safe Position
Fail Last
Seal Material
EPDM, FKM
Included Pilot Solenoid
24V DC Pilot Solenoid
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Actuator Operation
Air to Air
Connection Type - Side 1
NPT
Valve Series
250NLF
Seat Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Port Connection
2 1/2 in FNPT
Stem Type
Blowout Resistant
Coefficient of Volume (Cv)
624.24
Valve Construction
Two-Piece
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Material
Brass
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Series
DA

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.