Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-3-C1

  • Zoro # G216127581


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Vented Ball Valve
Non-Vented
Ball Material
Brass
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-3-C1
Zoro #
G216127581
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6.69 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.