Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-3/4-C1

  • Zoro # G716127593


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Actuator Air Pressure - Maximum
116 psi
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Steam
150 psi
NEMA Enclosure Rating
4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8P0080LF-3/4-C1
Zoro #
G716127593
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/4 in
Overall Length
2.74 in
Connection Size - Side 1
3/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Air Pressure - Maximum
116 psi
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Steam
150 psi
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Body Style
Straight
Ball Material
Brass
Connection Type - Side 2
NPT
For Media
Combustible Gases, Natural Gas, Steam, Water
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Maximum Operating Pressure Differential
600 psi
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Air
Coefficient of Volume (Cv)
34.1
Operating Temperature - Maximum
366 Degrees F
IP Rating
IP65
Valve Ways
2-Way
Manufacturer Warranty
1 yr
Actuator Air Port Connection
3/4 in FNPT
Vented Ball Valve
Non-Vented
Fail Safe Position
Fail Last
Maximum Pressure - Operating
600 psi
Connection Gender - Side 1
Female
Average Surface Roughness (Ra)
Less Than 1.0 micron
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seal Material
EPDM, FKM
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Series
250NLF
Included Pilot Solenoid
110V AC Pilot Solenoid
Seat Material
PTFE
Valve Construction
Two-Piece
Special Features
Actuator Compatible
Actuator Series
DA
Body Material
Brass
3-A Standard Compliance
Not Rated
Stem Material
Brass

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.