Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-3/4-C2

  • Zoro # G716127586


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
34.1
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-3/4-C2
Zoro #
G716127586
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/4 in
Overall Length
2.74 in
Connection Size - Side 1
3/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Coefficient of Volume (Cv)
34.1
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
NPT
Actuator Air Pressure - Maximum
116 psi
Ball Material
Brass
NEMA Enclosure Rating
4, 4X
IP Rating
IP65
Included Pilot Solenoid
24V DC Pilot Solenoid
Manufacturer Warranty
1 yr
Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 1
NPT
Stem Material
Brass
Seal Material
EPDM, FKM
Vented Ball Valve
Non-Vented
Fail Safe Position
Fail Last
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Series
250NLF
Special Features
Actuator Compatible
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Air Port Connection
3/4 in FNPT
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
Actuator Operation
Air to Air
Actuator Series
DA
Maximum Operating Pressure Differential
600 psi
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Ball Port Style
Full Port
Body Material
Brass
Maximum Pressure - Operating
600 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Seat Material
PTFE

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.