Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-4-C1

  • Zoro # G316127627


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

3-A Standard Compliance
Not Rated
Actuator Air Pressure - Minimum
80 psi
Seal Material
EPDM, FKM
Actuator Air Pressure - Maximum
116 psi
Nominal Valve Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-4-C1
Zoro #
G316127627
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Overall Length
7.84 in
Connection Size - Side 1
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Minimum
80 psi
Seal Material
EPDM, FKM
Actuator Air Pressure - Maximum
116 psi
Valve Body Style
Straight
IP Rating
IP65
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Actuator Series
DA
Maximum Pressure - Steam
150 psi
Ball Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Series
250NLF
Valve Construction
Two-Piece
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
For Media
Combustible Gases, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
1,606.84
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Connection Type - Side 1
NPT
Maximum Pressure - Operating
600 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Connection Gender - Side 1
Female
Seat Material
PTFE
Stem Type
Blowout Resistant
Special Features
Actuator Compatible
Actuator Air Port Connection
4 in FNPT
Actuator Operation
Air to Air
Maximum Operating Pressure Differential
600 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Port Style
Full Port
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Body Material
Brass
Manufacturer Warranty
1 yr
Vented Ball Valve
Non-Vented

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.