Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-4-C2

  • Zoro # G316127580


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Maximum Operating Pressure Differential
600 psi
Actuator Series
DA
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-4-C2
Zoro #
G316127580
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
7.84 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Ways
2-Way
Maximum Operating Pressure Differential
600 psi
Actuator Series
DA
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Air
IP Rating
IP65
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Construction
Two-Piece
Special Features
Actuator Compatible
Connection Gender - Side 1
Female
Actuator Air Pressure - Maximum
116 psi
Vented Ball Valve
Non-Vented
Actuator Air Port Connection
4 in FNPT
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Body Style
Straight
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Pressure - Operating
600 psi
Stem Material
Brass
Included Pilot Solenoid
24V DC Pilot Solenoid
Maximum Pressure - Steam
150 psi
Valve Series
250NLF
Seat Material
PTFE
Fail Safe Position
Fail Last
Ball Port Style
Full Port
Operating Temperature - Maximum
366 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
NPT
NEMA Enclosure Rating
4, 4X
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Seal Material
EPDM, FKM
Connection Type - Side 2
NPT
Body Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
1,606.84
Ball Material
Brass

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.