Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-1-1/4-C2

  • Zoro # G516127649


product price: $497.99
/ea
Free Shipping & Returns

Key Features

3-A Standard Compliance
Not Rated
Nominal Valve Size
1 1/4 in
NEMA Enclosure Rating
4, 4X
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Fail Safe Position
Fail Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-1-1/4-C2
Zoro #
G516127649
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Length
3.54 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
3-A Standard Compliance
Not Rated
NEMA Enclosure Rating
4, 4X
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Fail Safe Position
Fail Closed
Stem Material
Brass
Ball Material
Brass
For Media
Combustible Gases, Natural Gas, Steam, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
NPT
Seal Material
EPDM, FKM
Actuator Air Port Connection
1 1/4 in FNPT
Coefficient of Volume (Cv)
102.88
Stem Type
Blowout Resistant
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
366 Degrees F
Actuator Series
SR
Actuator Air Pressure - Maximum
116 psi
Valve Body Style
Straight
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Seat Material
PTFE
Valve Series
250NLF
Ball Port Style
Full Port
IP Rating
IP65
Actuator Operation
Air to Spring
Maximum Pressure - Operating
600 psi
Operating Temperature - Minimum
-4 Degrees F
Vented Ball Valve
Non-Vented
Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Operating Pressure Differential
600 psi
Special Features
Actuator Compatible
Connection Gender - Side 2
Female
Body Material
Brass
Connection Type - Side 2
NPT

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.