Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-1-C1

  • Zoro # G416127671


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Nominal Valve Size
1 in
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
Less Than 1.0 micron
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-1-C1
Zoro #
G416127671
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Length
3.23 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Ball Port Style
Full Port
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
Less Than 1.0 micron
Body Material
Brass
Stem Type
Blowout Resistant
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
Coefficient of Volume (Cv)
49.71
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 2
NPT
Ball Material
Brass
Connection Type - Side 1
NPT
Valve Series
250NLF
Fail Safe Position
Fail Closed
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Seat Material
PTFE
Operating Temperature - Minimum
-4 Degrees F
Special Features
Actuator Compatible
IP Rating
IP65
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Body Style
Straight
Maximum Pressure - Operating
600 psi
3-A Standard Compliance
Not Rated
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Operation
Air to Spring
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Valve Construction
Two-Piece
Actuator Air Pressure - Maximum
116 psi
Seal Material
EPDM, FKM
Connection Gender - Side 1
Female
Actuator Air Port Connection
1 in FNPT
Actuator Series
SR
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Maximum
366 Degrees F
Maximum Operating Pressure Differential
600 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.