Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-1-C2

  • Zoro # G816127653


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
Special Features
Actuator Compatible
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Actuator Air Pressure - Minimum
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-1-C2
Zoro #
G816127653
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.23 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
Special Features
Actuator Compatible
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Actuator Air Pressure - Minimum
80 psi
Seal Material
EPDM, FKM
Actuator Operation
Air to Spring
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
IP Rating
IP65
Actuator Air Port Connection
1 in FNPT
Actuator Series
SR
Fail Safe Position
Fail Closed
Valve Ways
2-Way
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Seat Material
PTFE
Included Pilot Solenoid
24V DC Pilot Solenoid
NEMA Enclosure Rating
4, 4X
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
600 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
49.71
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Brass
Maximum Operating Pressure Differential
600 psi
Valve Body Style
Straight
Valve Construction
Two-Piece
Body Material
Brass
Actuator Air Pressure - Maximum
116 psi
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Operating Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
250NLF

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.