Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-1/4-C2

  • Zoro # G716245976


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 1
Female
Actuator Air Pressure - Minimum
80 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
NEMA Enclosure Rating
4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-1/4-C2
Zoro #
G716245976
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Overall Length
2.24 in

Details

Connection Gender - Side 1
Female
Actuator Air Pressure - Minimum
80 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
600 psi
Maximum Operating Pressure Differential
600 psi
Seat Material
PTFE
Special Features
Actuator Compatible
Included Pilot Solenoid
24V DC Pilot Solenoid
Maximum Pressure - Steam
150 psi
Stem Type
Blowout Resistant
Valve Series
250NLF
IP Rating
IP65
Stem Material
Brass
Valve Ways
2-Way
Actuator Air Pressure - Maximum
116 psi
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
6.24
Ball Material
Brass
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Seal Material
EPDM, FKM
Fail Safe Position
Fail Closed
Average Surface Roughness (Ra)
Less Than 1.0 micron
Body Material
Brass
Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Operation
Air to Spring
Manufacturer Warranty
1 yr
Actuator Air Port Connection
1/4 in FNPT
Connection Gender - Side 2
Female
Actuator Series
SR
3-A Standard Compliance
Not Rated
Valve Body Style
Straight
Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/4 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.