Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-2-C2

  • Zoro # G916127621


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
1 yr
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Operating Pressure Differential
600 psi
Nominal Valve Size
2 in
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-2-C2
Zoro #
G916127621
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Overall Length
4.69 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Manufacturer Warranty
1 yr
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Operating Pressure Differential
600 psi
Operating Temperature - Maximum
366 Degrees F
IP Rating
IP65
Actuator Series
SR
Ball Port Style
Full Port
Actuator Operation
Air to Spring
Connection Gender - Side 1
Female
Ball Material
Brass
Special Features
Actuator Compatible
Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Body Style
Straight
Seal Material
EPDM, FKM
Seat Material
PTFE
Fail Safe Position
Fail Closed
Actuator Air Port Connection
2 in FNPT
Stem Type
Blowout Resistant
Valve Series
250NLF
Included Pilot Solenoid
24V DC Pilot Solenoid
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
600 psi
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
For Media
Combustible Gases, Natural Gas, Steam, Water
Stem Material
Brass
Vented Ball Valve
Non-Vented
Valve Construction
Two-Piece
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Minimum
80 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Coefficient of Volume (Cv)
306.34
Connection Type - Side 2
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Body Material
Brass
Valve Ways
2-Way
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.