Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-3-C2

  • Zoro # G816127561


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
366 Degrees F
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Steam
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-3-C2
Zoro #
G816127561
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3 in
Overall Length
6.69 in
Connection Size - Side 1
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
366 Degrees F
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
600 psi
Ball Port Style
Full Port
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Stem Material
Brass
Valve Construction
Two-Piece
Valve Ways
2-Way
Included Pilot Solenoid
24V DC Pilot Solenoid
Fail Safe Position
Fail Closed
NEMA Enclosure Rating
4, 4X
Stem Type
Blowout Resistant
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Combustible Gases, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Valve Series
250NLF
Body Material
Brass
IP Rating
IP65
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 1
Female
Seat Material
PTFE
Vented Ball Valve
Non-Vented
Actuator Operation
Air to Spring
Ball Material
Brass
Connection Type - Side 2
NPT
Actuator Series
SR
Actuator Air Pressure - Minimum
80 psi
Actuator Air Port Connection
3 in FNPT
Coefficient of Volume (Cv)
1,009.19
Maximum Operating Pressure Differential
600 psi
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
Valve Body Style
Straight
Seal Material
EPDM, FKM

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.