Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0082LF-4-C2

  • Zoro # G616127587


product price: $1,791.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Special Features
Actuator Compatible
Stem Type
Blowout Resistant
Nominal Valve Size
4 in
Stem Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0082LF-4-C2
Zoro #
G616127587
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
7.84 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Brass
Special Features
Actuator Compatible
Stem Type
Blowout Resistant
Stem Material
Brass
Connection Gender - Side 1
Female
IP Rating
IP65
Ball Material
Brass
Valve Construction
Two-Piece
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Vented Ball Valve
Non-Vented
Valve Ways
2-Way
Actuator Operation
Air to Spring
Actuator Air Port Connection
4 in FNPT
Actuator Series
SR
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Mounting
ISO 5211 Actuator Mounting Pad
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
600 psi
Actuator Air Pressure - Maximum
116 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Maximum Pressure - Operating
600 psi
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
1,606.84
Seat Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
1 yr
Fail Safe Position
Fail Closed
Valve Series
250NLF
Seal Material
EPDM, FKM
3-A Standard Compliance
Not Rated
Ball Port Style
Full Port
Valve Body Style
Straight
NEMA Enclosure Rating
4, 4X
For Media
Combustible Gases, Natural Gas, Steam, Water

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.