Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-1-C2

  • Zoro # G016117072


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Actuator Air Pressure - Maximum
116 psi
3-A Standard Compliance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723101-1-C2
Zoro #
G016117072
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.89 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Actuator Air Pressure - Maximum
116 psi
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Valve Body Style
Straight
Vented Ball Valve
Vented
Special Features
Actuator Compatible
Stem Material
Stainless Steel
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Minimum
80 psi
Standards
ANSI
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Type - Side 2
Flange
Seal Material
FKM
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
275 psi
Valve Series
723101
ANSI Flange Class
Class 150
Body Material
Stainless Steel
Actuator Operation
Air to Air
Actuator Series
DA
Maximum Operating Pressure Differential
275 psi
Valve Construction
One-Piece
Included Pilot Solenoid
24V DC Pilot Solenoid
Included Mounting
ISO 5211 Actuator Mounting Pad
Fail Safe Position
Fail Last
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Air Port Connection
1 in FNPT
Operating Temperature - Maximum
366 Degrees F
Ball Port Style
Full Port
Coefficient of Volume (Cv)
74.63
IP Rating
IP65
Ball Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.