Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-2-1/2-C1

  • Zoro # G716117105


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
596.66
Standards
ANSI
Nominal Valve Size
2 1/2 in
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723101-2-1/2-C1
Zoro #
G716117105
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Length
4.06 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Coefficient of Volume (Cv)
596.66
Standards
ANSI
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Material
Stainless Steel
Valve Series
723101
Special Features
Actuator Compatible
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Air Pressure - Maximum
116 psi
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Ways
2-Way
Seal Material
FKM
IP Rating
IP65
Stem Material
Stainless Steel
Actuator Operation
Air to Air
Fail Safe Position
Fail Last
Maximum Pressure - Operating
275 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Vented Ball Valve
Vented
Seat Material
PTFE
Actuator Air Pressure - Minimum
80 psi
NEMA Enclosure Rating
4, 4X
Connection Type - Side 2
Flange
Actuator Series
DA
Valve Body Style
Straight
Connection Gender - Side 1
Female
ANSI Flange Class
Class 150
Valve Construction
One-Piece
Body Material
Stainless Steel
Actuator Air Port Connection
2 1/2 in FNPT
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
3-A Standard Compliance
Not Rated
Maximum Operating Pressure Differential
275 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Ball Port Style
Full Port

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.