Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-2-1/2-C2

  • Zoro # G316116843


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

ANSI Flange Class
Class 150
Seal Material
FKM
Operating Temperature - Minimum
-4 Degrees F
Overall Length
4.06 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723101-2-1/2-C2
Zoro #
G316116843
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.06 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
ANSI Flange Class
Class 150
Seal Material
FKM
Operating Temperature - Minimum
-4 Degrees F
Standards
ANSI
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Air Port Connection
2 1/2 in FNPT
Coefficient of Volume (Cv)
596.66
IP Rating
IP65
Actuator Operation
Air to Air
Valve Construction
One-Piece
Connection Type - Side 1
Flange
Actuator Series
DA
Connection Gender - Side 1
Female
Valve Body Style
Straight
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
150 psi
Actuator Air Pressure - Minimum
80 psi
Stem Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Port Style
Full Port
Valve Series
723101
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
275 psi
Connection Type - Side 2
Flange
Seat Material
PTFE
Special Features
Actuator Compatible
Body Material
Stainless Steel
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Pilot Solenoid
24V DC Pilot Solenoid
Manufacturer Warranty
1 yr
Ball Material
Stainless Steel
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Operating
275 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.