Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-3-C2

  • Zoro # G416116903


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Actuator Air Port Connection
3 in FNPT
Maximum Pressure - Operating
275 psi
Maximum Operating Pressure Differential
275 psi
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8P723101-3-C2
Zoro #
G416116903
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.8 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
IP Rating
IP65
Actuator Air Port Connection
3 in FNPT
Maximum Pressure - Operating
275 psi
Maximum Operating Pressure Differential
275 psi
Standards
ANSI
Included Pilot Solenoid
24V DC Pilot Solenoid
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
Flange
Valve Series
723101
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Maximum
116 psi
Coefficient of Volume (Cv)
1,009.48
Valve Ways
2-Way
Special Features
Actuator Compatible
Connection Gender - Side 2
Female
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Seal Material
FKM
Valve Body Style
Straight
NEMA Enclosure Rating
4, 4X
Vented Ball Valve
Vented
Maximum Pressure - Steam
150 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-4 Degrees F
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Type - Side 1
Flange
Ball Material
Stainless Steel
Actuator Operation
Air to Air
Fail Safe Position
Fail Last
Body Material
Stainless Steel
Actuator Series
DA
Valve Construction
One-Piece
Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.