Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-1-1/2-C2

  • Zoro # G816116930


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723103-1-1/2-C2
Zoro #
G816116930
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/2 in
Overall Length
2.5 in
Nominal Valve Size
1 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Operating Temperature - Maximum
366 Degrees F
Actuator Series
SR
Included Pilot Solenoid
24V DC Pilot Solenoid
Operating Temperature - Minimum
-4 Degrees F
Vented Ball Valve
Vented
NEMA Enclosure Rating
4, 4X
Stem Material
Stainless Steel
Actuator Air Pressure - Maximum
116 psi
Actuator Air Pressure - Minimum
80 psi
Maximum Operating Pressure Differential
275 psi
Connection Type - Side 1
Flange
Body Material
Stainless Steel
Valve Series
723101
ANSI Flange Class
Class 150
IP Rating
IP65
Coefficient of Volume (Cv)
201.32
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Body Style
Straight
Valve Construction
One-Piece
Maximum Pressure - Operating
275 psi
Fail Safe Position
Fail Closed
Seal Material
FKM
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Actuator Operation
Air to Spring
Ball Material
Stainless Steel
Standards
ANSI
Seat Material
PTFE
Special Features
Actuator Compatible
Manufacturer Warranty
1 yr
Connection Type - Side 2
Flange
Ball Port Style
Full Port
Actuator Air Port Connection
1 1/2 in FNPT

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.