Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-1-1/4-C1

  • Zoro # G916117004


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Actuator Air Pressure - Maximum
116 psi
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Size - Side 1
1 1/4 in
Connection Type - Side 1
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723103-1-1/4-C1
Zoro #
G916117004
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/4 in
Overall Length
2.13 in
Nominal Valve Size
1 1/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Air Pressure - Maximum
116 psi
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
Flange
Operating Temperature - Maximum
366 Degrees F
Body Material
Stainless Steel
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 2
Female
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Seat Material
PTFE
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Standards
ANSI
Seal Material
FKM
Connection Gender - Side 1
Female
Valve Body Style
Straight
Maximum Operating Pressure Differential
275 psi
Actuator Air Pressure - Minimum
80 psi
Valve Construction
One-Piece
Ball Port Style
Full Port
Maximum Pressure - Operating
275 psi
Special Features
Actuator Compatible
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Actuator Series
SR
Included Pilot Solenoid
110V AC Pilot Solenoid
ANSI Flange Class
Class 150
Actuator Air Port Connection
1 1/4 in FNPT
Actuator Operation
Air to Spring
Manufacturer Warranty
1 yr
Valve Series
723101
Ball Material
Stainless Steel
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Closed
Coefficient of Volume (Cv)
120.1
Connection Type - Side 2
Flange
Vented Ball Valve
Vented
Valve Ways
2-Way
Stem Material
Stainless Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.