Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-2-C2

  • Zoro # G416116965


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Included Pilot Solenoid
24V DC Pilot Solenoid
Nominal Valve Size
2 in
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Series
723101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723103-2-C2
Zoro #
G416116965
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Overall Length
3.23 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Included Pilot Solenoid
24V DC Pilot Solenoid
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Series
723101
Seat Material
PTFE
Stem Material
Stainless Steel
Actuator Series
SR
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP65
Actuator Air Port Connection
2 in FNPT
NEMA Enclosure Rating
4, 4X
Connection Gender - Side 2
Female
Ball Material
Stainless Steel
Manufacturer Warranty
1 yr
Maximum Operating Pressure Differential
275 psi
Maximum Pressure - Operating
275 psi
Body Material
Stainless Steel
Vented Ball Valve
Vented
Standards
ANSI
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Minimum
80 psi
Valve Ways
2-Way
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
150 psi
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
348.6
Valve Construction
One-Piece
Valve Body Style
Straight
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Maximum
116 psi
Actuator Operation
Air to Spring
Fail Safe Position
Fail Closed
Special Features
Actuator Compatible
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Seal Material
FKM
Ball Port Style
Full Port

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.