Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-4-C1

  • Zoro # G816116985


product price: $2,854.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 1
Flange
IP Rating
IP65
Ball Material
Stainless Steel
Valve Series
723101
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723103-4-C1
Zoro #
G816116985
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
5.98 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Connection Type - Side 1
Flange
IP Rating
IP65
Ball Material
Stainless Steel
Valve Series
723101
Body Material
Stainless Steel
Seal Material
FKM
Coefficient of Volume (Cv)
1,577.34
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
275 psi
Fail Safe Position
Fail Closed
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Ball Port Style
Full Port
Stem Material
Stainless Steel
Maximum Pressure - Steam
150 psi
Actuator Series
SR
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Minimum
80 psi
Actuator Operation
Air to Spring
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Connection Gender - Side 1
Female
Actuator Air Port Connection
4 in FNPT
Connection Gender - Side 2
Female
Valve Body Style
Straight
Standards
ANSI
Included Pilot Solenoid
110V AC Pilot Solenoid
ANSI Flange Class
Class 150
Valve Construction
One-Piece
Manufacturer Warranty
1 yr
Vented Ball Valve
Vented
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
275 psi
Seat Material
PTFE
Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 2
Flange
Average Surface Roughness (Ra)
Less Than 1.0 micron
Special Features
Actuator Compatible

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.