Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-4-C2

  • Zoro # G616116888


product price: $2,854.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.98 in
Valve Series
723101
Actuator Series
SR
IP Rating
IP65
Maximum Operating Pressure Differential
275 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723103-4-C2
Zoro #
G616116888
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5.98 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Series
723101
Actuator Series
SR
IP Rating
IP65
Maximum Operating Pressure Differential
275 psi
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Seat Material
PTFE
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Included Pilot Solenoid
24V DC Pilot Solenoid
Special Features
Actuator Compatible
Stem Material
Stainless Steel
Body Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Minimum
80 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
3-A Standard Compliance
Not Rated
Ball Port Style
Full Port
Valve Construction
One-Piece
Actuator Air Port Connection
4 in FNPT
Standards
ANSI
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
Connection Type - Side 2
Flange
Actuator Air Pressure - Maximum
116 psi
Coefficient of Volume (Cv)
1,577.34
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
Valve Body Style
Straight
Ball Material
Stainless Steel
Fail Safe Position
Fail Closed
Seal Material
FKM
Actuator Operation
Air to Spring

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.