Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-1-1/4-C1

  • Zoro # G616116635


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
1 1/4 in
Valve Body Style
Straight
Overall Length
2.13 in
Valve Ways
2-Way
Actuator Air Port Connection
1 1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724101-1-1/4-C1
Zoro #
G616116635
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/4 in
Overall Length
2.13 in
Connection Size - Side 1
1 1/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Body Style
Straight
Valve Ways
2-Way
Actuator Air Port Connection
1 1/4 in FNPT
Actuator Air Pressure - Minimum
80 psi
Actuator Series
DA
Ball Port Style
Full Port
Manufacturer Warranty
1 yr
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Operating Pressure Differential
285 psi
Maximum Pressure - Steam
150 psi
Seal Material
FKM
Fail Safe Position
Fail Last
IP Rating
IP65
Operating Temperature - Maximum
366 Degrees F
Valve Series
724101
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 1
Flange
Valve Construction
One-Piece
Standards
ANSI
Actuator Operation
Air to Air
Actuator Air Pressure - Maximum
116 psi
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Vented Ball Valve
Vented
Coefficient of Volume (Cv)
120.1
Connection Gender - Side 2
Female
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Seat Material
PTFE
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Body Material
Carbon Steel
Connection Gender - Side 1
Female
Average Surface Roughness (Ra)
Less Than 1.0 micron
NEMA Enclosure Rating
4, 4X
Special Features
Actuator Compatible
Connection Type - Side 2
Flange
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Material
Carbon Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.